Shop All Power Supplies
Sl Power / Condor
AC to DC Power Supply, 90 to 264V AC, 5/24/-12V DC, 65W, 7/1.5/2.5A, 9/2.5/4A
Mfr # GLM65DG
Zoro # G305825763
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 90 to 264V AC
- Output Voltage 5/24/-12V DC
- Power Rating 65W
- Output Amps 7/1.5/2.5A, 9/2.5/4A
- Case Material No Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sl Power / Condor
- MFR # GLM65DG
- Zoro # G305825763
- Country of Origin Mexico
- Category Power Supplies
Dimensions
Height | 1.35 in |
Width | 3 in |
Depth | 5 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 90 to 264V AC |
Output Voltage | 5/24/-12V DC |
Power Rating | 65W |
Output Amps | 7/1.5/2.5A, 9/2.5/4A |
Case Material | No Case |
Phase - Electrical | Single |
Style | Board Only |
Hz | 47 to 63 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Dunbar® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1/2" Inside Diameter - 4' Long Stick - Yellow (HS378-YW)
- FESTO Sensor Tester SM-TEST-1 (SM-TEST-1)
- EATON WIRING DEVICES Receptacle Comm Lt Almond 20A (BR20LA)
- EATON Cutler-Hammer Pilot Light, 120VAC, Green (10250T34G)
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 240W, 10A, DIN Rail (SDN1024100C)
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 120W, 5A, DIN Rail (SDN524100C)
- SOLAHD DC Power Supply, 115/230V AC, 24V DC, 240W, 10A, DIN Rail/Chassis (SDN1024100P)
- MEANWELL Industrial AC/DC Din Rail Power Supply Single Output 12V 3.5A 42W (DR-45-12)
- TRIPP LITE AC to DC Power Supply, 120V AC, 13.8V DC, 3A (PR3UL)
- SIEMENS DC Power Supply, 110/300V DC; 85/264V AC, 24V DC, 60W, 2.5A, DIN Rail (6EP1332-5BA00)
- SOLA 100-250V-AC AC TO DC POWER SUPPLY (GLS175)
- Sl Power / Condor Power Systems