Shop All Power Supplies
Sl Power / Condor
AC to DC Power Supply, 90 to 264V AC, 48V DC, 500W, 10.4A, Chassis
Mfr # MINT1500B4814E01
Zoro # G605826538
Free Shipping & Returns
$574.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 90 to 264V AC
- Output Voltage 48V DC
- Power Rating 500W
- Output Amps 10.4A
- Mounting Chassis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sl Power / Condor
- MFR # MINT1500B4814E01
- Zoro # G605826538
- Country of Origin Mexico
- Category Power Supplies
Dimensions
Height | 1-1/2 in |
Width | 7 in |
Depth | 3.3 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 90 to 264V AC |
Output Voltage | 48V DC |
Power Rating | 500W |
Output Amps | 10.4A |
Mounting | Chassis |
Phase - Electrical | Single |
Style | Open Frame |
Hz | 47 to 63 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Four Way Adjustable Actuating Key (D4DS-K5)
- HUBBELL Single/Duplex Receptacle Wall Plates and Box Cover, Number of Gangs: 2 Stainless Steel, Silver (SS78)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001SKR3G)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Orange, Nylon Jacket, PVC Insulation (22961701)
- ANTAIRA Power Supply, 88 to 264V AC/124 to 370V DC, 12V DC, 120W, 10A, DIN Rail (SDR-120-12)
- SCHNEIDER ELECTRIC DC Power Supply, 100/120V AC; 200/240V AC, 24V DC, 480W, 20A, DIN Rail (ABL8RPM24200)
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 120W, 5A, DIN Rail (SDN524100C)
- ASG Power Supply, 240V AC, 20/30V DC, 60W, 1.5A, Benchtop (T-70 BL)
- DINERGY DC Power Supply, 24V DC, 100W (MDP100-24AL-1C)
- OMRON DC Power Supply, 100/240V AC, 5V DC, 30W, 5A, DIN Rail (S8VK-G03005)
- EATON DC Power Supply, 100/240V AC, 24V DC, 60W, 2.50A, DIN Rail (PSG60N24RP)
- Sl Power / Condor Power Systems