Shop All Power Supplies
Sl Power / Condor
AC to DC Power Supply, 90 to 264V AC, 48V DC, 240W, 5A
Mfr # LB240S48K
Zoro # G505826560
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 90 to 264V AC
- Output Voltage 48V DC
- Power Rating 240W
- Output Amps 5A
- Case Material No Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sl Power / Condor
- MFR # LB240S48K
- Zoro # G505826560
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 1.3 in |
Width | 3 in |
Depth | 5 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 90 to 264V AC |
Output Voltage | 48V DC |
Power Rating | 240W |
Output Amps | 5A |
Case Material | No Case |
Phase - Electrical | Single |
Style | Board Only |
Hz | 47 to 63 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OK INDUSTRIES Wire Wrapping Tool, Battery, 18 to 32 AWG (PTX)
- GE Miniature Circuit Breaker, THQB Series 50A, 2 Pole, 120/240V AC (THQB2150)
- MARINCO 5378 Marinco 20A 125V 2P 3W Flanged Inlet (5378)
- RACO Hub, 1-1/2" Conduit, 1-33/64" L, Zinc (1703)
- SOLAHD DC Power Supply, 85/264V AC, 24/28V DC, 100W, 2.1A, DIN Rail (SDP224100T)
- METTLER - TOLEDO Power Supply Module (4600-069)
- SCHNEIDER ELECTRIC DC Power Supply, 100/120V AC; 200/240V AC, 24V DC, 480W, 20A, DIN Rail (ABL8RPM24200)
- SCHNEIDER ELECTRIC Switching Power Supply, 100/240V AC, 12V DC, 100W, 8.5A, Panel (ABLP1A12085)
- PULS DC Power Supply, 100/240V AC, 24/28V DC, 480W, 20.0A, DIN Rail (CPS20.241)
- ASG Power Supply, 240V AC, 20/30V DC, 60W, 1.5A, Benchtop (T-70 BL)
- PULS DC Power Supply, 100/120V AC; 200/240V AC, 24/28V DC, 100W, 4.2A, DIN Rail (ML100.100)
- Sl Power / Condor Power Systems