Shop All Power Supplies
Sl Power / Condor
AC to DC Power Supply, 90 to 264V AC, 48V DC, 20W, 0.4A, PCB
Mfr # GB20S48P01
Zoro # G505825877
product price: $14.45
/ea
Sold in multiples of 10 for $144.50
$144.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 90 to 264V AC
- Output Voltage 48V DC
- Output Amps 0.4A
- Mounting PCB
- Phase - Electrical Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sl Power / Condor
- MFR # GB20S48P01
- Zoro # G505825877
- Country of Origin Viet Nam
- Category Power Supplies
Dimensions
Height | 1 in |
Width | 1.6 in |
Depth | 3.38 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 90 to 264V AC |
Output Voltage | 48V DC |
Power Rating | 20W |
Output Amps | 0.4A |
Mounting | PCB |
Phase - Electrical | Single |
Style | Open Frame |
Hz | 47 to 63 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Magnetic Coil, IEC, 208VAC, 50/60 Hz (LXD1LE7)
- FIRMAN Portable Generator, 5,700 W Rated, 7,125 W Surge, 30 A/20 A A (P05702)
- IFM Single-Ended Cordset, 15 m L Cable (EVC086)
- PANDUIT Wall Plate, Single Gang, 4 Ports, White (CFPE4WHY)
- TRIPLETT Triple Output DC Power Supply, 32 V Ring (PS325)
- DWYER INSTRUMENTS Power Supply, 24V AC, 24 VDC, 15A (BPS-015)
- PULS DC Power Supply, 380/480V AC, 24/28V DC, 960W, 40.0A, DIN Rail (QT40.241)
- EATON DC Power Supply, 320/500V AC, 24V DC, 240W, 10A, DIN Rail (PSG240F24RM)
- SOLAHD DC Power Supply, 85/264V AC, 5V DC, 30W, 6A, DIN Rail/Chassis (SCP30S5DN)
- ANTAIRA Power Supply, 85 to 264V AC, 24V DC, 15W, 0.63A, DIN Rail (HDR-15-24)
- OMRON DC Power Supply, 100/240V AC, 12V DC, 15W, 1.2A, DIN Rail (S8VK-G01512)
- Sl Power / Condor Power Supplies