Shop All Power Supplies
Sl Power / Condor
AC to DC Power Supply, 90 to 264V AC, 32V DC, 180W, 5.62A
Mfr # MINT1180A3275K01
Zoro # G005826435
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 90 to 264V AC
- Output Voltage 32V DC
- Power Rating 180W
- Output Amps 5.62A
- Case Material No Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sl Power / Condor
- MFR # MINT1180A3275K01
- Zoro # G005826435
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 1.3 in |
Width | 5 in |
Depth | 3 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 90 to 264V AC |
Output Voltage | 32V DC |
Power Rating | 180W |
Output Amps | 5.62A |
Case Material | No Case |
Phase - Electrical | Single |
Style | Board Only |
Hz | 47 to 63 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonreversing 1 NEMA Rating, 480V AC (A25CGE50C)
- SOUTHWIRE 50' Yellow Polar-Solar Plus Three-Way P (172-03488)
- WIEGMANN Galvanized Steel Enclosure, 16 in H, 16 in W, 4 in D, NEMA 1, Screw On (SC161604G)
- SIEMENS Selector Switch Operator, 22mm Sz, No Cam (3SU1002-2BM60-0AA0)
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 480W, 20A, DIN Rail (SDN2024100C)
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 30W, 1.3A, DIN Rail/Chassis (SCP30S24DN)
- ANTAIRA Power Supply, 90 to 264V AC/120 to 370V DC, 24V DC, 240W, 10A, DIN Rail (NDR-240-24)
- ABB Power Supply, 90/132V AC; 180/264V AC; 210/375V DC, 12V DC, 120W, 10A, DIN Rail (1SVR427035R1000)
- SOLAHD DC Power Supply, 85/264V AC, 10/12V DC, 100W, 2.5 to 3A, DIN Rail (SDP212100T)
- DINERGY DC Power Supply, 24V DC, 60W (MD60-24-1NB-P)
- ZURN DC Power Supply, 7.6VDC, 2A (P6000-HW6)
- Sl Power / Condor Power Systems