Shop All Power Supplies
Sl Power / Condor
AC to DC Power Supply, 90 to 264V AC, 28V DC, 180W, 6.4A
Mfr # MINT1180A2875K01
Zoro # G605826484
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 90 to 264V AC
- Output Voltage 28V DC
- Power Rating 180W
- Output Amps 6.4A
- Case Material No Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sl Power / Condor
- MFR # MINT1180A2875K01
- Zoro # G605826484
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 1.3 in |
Width | 5 in |
Depth | 3 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 90 to 264V AC |
Output Voltage | 28V DC |
Power Rating | 180W |
Output Amps | 6.4A |
Case Material | No Case |
Phase - Electrical | Single |
Style | Board Only |
Hz | 47 to 63 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Valox, 1/2" NPT, .562-.625 (RSPV-110)
- BURNDY Mechanical Conn, Trminl, 2 to 8 AWG, 1 Cond (KLU70)
- BRYANT Occupancy Sensor Wall Switch, Passive Infrared Motion Sensor, Manual On, Manual Adjusting, 120V AC (MS1001NI)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (BR20WHIWR)
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 240W, 10A, DIN Rail (SDN1024100C)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 5V DC, 15W, 3A, Panel (SLS050301T)
- ABB Power Supply, 90/132V AC; 180/264V AC; 210/375V DC, 12V DC, 120W, 10A, DIN Rail (1SVR427035R1000)
- SOLAHD DC Power Supply, 115/230V AC, 24V DC, 240W, 10A, DIN Rail/Chassis (SDN1024100P)
- MG ELECTRONICS Power Supply, 120V AC, 24V AC, 20VA, Screw Mount (MGT-2420)
- SIEMENS Power Supply, 115/230V AC, 30V DC, 2.4A (3RX9307-0AA00)
- DINERGY DC Power Supply, 12V DC, 120W (MD120-12A-1C)
- Sl Power / Condor Power Systems