Shop All Power Supplies
Sl Power / Condor
AC to DC Power Supply, 90 to 264V AC, 24V DC, 275W, 10.9A
Mfr # MINT1275A2414K01
Zoro # G505826409
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 90 to 264V AC
- Output Voltage 24V DC
- Power Rating 275W
- Output Amps 10.9A
- Case Material No Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sl Power / Condor
- MFR # MINT1275A2414K01
- Zoro # G505826409
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 1.38 in |
Width | 3 in |
Depth | 5 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 90 to 264V AC |
Output Voltage | 24V DC |
Power Rating | 275W |
Output Amps | 10.9A |
Case Material | No Case |
Phase - Electrical | Single |
Style | Board Only |
Hz | 47 to 63 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Molded Case Circuit Breaker, HFD Series 225A, 3 Pole, 600V AC (HFD3225)
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C993)
- CALTERM Switch Pushbutton Sld Blk 60A (41840)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 200A 600V AC, 4- Pole 5-Wire Grounding and Black (HBL5200RS1WR)
- SOLAHD DC Power Supply, 115/230V AC, 24V DC, 240W, 10A, DIN Rail/Chassis (SDN1024100P)
- EATON CUTLER-HAMMER Three Phase Power Supply Module (IQDP4130)
- ANTAIRA Power Supply, 90 to 264V AC/120 to 370V DC, 24V DC, 120W, 5A, DIN Rail (NDR-120-24)
- DINERGY DC Power Supply, 24V DC, 480W (MD480-24-3C)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 24V DC, 28.8W, 1.2A, Panel (SLS24012T)
- ALSTOM ALSTOM POWER SUPPLY/CONDITIONER 100-240V-AC AC TO DC POWER SUPPLY (EPSC-0070)
- SCHNEIDER ELECTRIC DC Power Supply, 100/120V AC; 200/500V AC, 24V DC, 72W, 3A, DIN Rail (ABL8RPS24030)
- Sl Power / Condor Power Systems