Shop All Power Supplies
Sl Power / Condor
AC to DC Power Supply, 90 to 264V AC, 24V DC, 175W, 7.3A
Mfr # MINT1175A2406K01
Zoro # G605826255
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 90 to 264V AC
- Output Voltage 24V DC
- Power Rating 175W
- Output Amps 7.3A
- Case Material No Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sl Power / Condor
- MFR # MINT1175A2406K01
- Zoro # G605826255
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 1.3 in |
Width | 2 in |
Depth | 4 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 90 to 264V AC |
Output Voltage | 24V DC |
Power Rating | 175W |
Output Amps | 7.3A |
Case Material | No Case |
Phase - Electrical | Single |
Style | Board Only |
Hz | 47 to 63 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 2A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-2)
- BRIDGEPORT FITTINGS Clamp Back/Straps, 75 lb, 1/4-20 Thread (UCS-100125)
- HUBBELL Angle Back Box, 100/125A, 1-1/2" Hub, 15 (BB100N)
- SCHNEIDER ELECTRIC SURGE ARRESTOR QO 50000A (QO250PSPD)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 120W, 5A, DIN Rail (S8VK-G12024)
- MG ELECTRONICS Power Supply, 100 to 240V AC, 24V DC, 1A, Screw Mount (ST-241A)
- LOGO Stabilized Power Supply, 100/240V AC, 24V DC, 31.2W, 1.3A, DIN Rail (6EP33316SB000AY0)
- PULS DC Power Supply, 100/120V AC; 200/240V AC, 12/15V DC, 90W, 7.5A, DIN Rail (ML100.102)
- SIEMENS DC Power Supply, 120/230V AC, 24V DC, 60W, 2.5A, DIN Rail (6EP13321LB00)
- SIEMENS Electronic Diagnostic Module, 22/30V DC, 24V DC, 960W, 40A, DIN Rail (6EP1961-2BA21)
- EATON DC Power Supply, 320/500V AC, 24V DC, 480W, 20A, DIN Rail (PSG480F24RM)
- Sl Power / Condor Power Systems