Shop All Power Supplies
Sl Power / Condor
AC to DC Power Supply, 90 to 264V AC, 18V DC, 425W, 21.5A, Chassis
Mfr # TU425S18E
Zoro # G505827598
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 90 to 264V AC
- Output Voltage 18V DC
- Power Rating 425W
- Output Amps 21.5A
- Mounting Chassis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sl Power / Condor
- MFR # TU425S18E
- Zoro # G505827598
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 1.62 in |
Width | 3.3 in |
Depth | 6.2 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 90 to 264V AC |
Output Voltage | 18V DC |
Power Rating | 425W |
Output Amps | 21.5A |
Mounting | Chassis |
Phase - Electrical | Single |
Style | Open Frame |
Hz | 47 to 63 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Woven Wrap, F6, 1/8", Black (F6W0.13BK)
- SCHNEIDER ELECTRIC Relay Socket, 16 A, DIN-Rail & Surface Socket Mounting, 5 Pins, SPDT, Elevator Socket, Finger Safe (RPZF1)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1CBA-R63/B)
- LITTELFUSE UL Class Fuse, G Class, SLC Series, Time-Delay, 1A, 600V AC, Non-Indicating (SLC001)
- SITOP Stabilized Power Supply, 120/230V AC, 12V DC, 28.5W, 2A, DIN Rail (6EP33217SB000AX0)
- PHOENIX CONTACT Power Supply, 400 to 500V AC, 24V DC, 240/360W, 10A, DIN Rail (TRIO-PS-2G/3AC/24DC/10)
- OMRON DC Power Supply, 100/240V AC, 5V DC, 15W, 3A, DIN Rail (S8VK-G01505)
- EATON DC Power Supply, 320/500V AC, 24V DC, 240W, 10A, DIN Rail (PSG240F24RM)
- PARALLAX POWER SUPPLY Parallax Power Supply P2F-55RU 55A Convert Upgrade Select (P2F-55RU)
- B&K PRECISION DC Power Supply, 100 to 240V AC, 180V DC, 300W, 4A (9141)
- ANTAIRA Power Supply, 88 to 264V AC/124 to 370V DC, 12V DC, 120W, 10A, DIN Rail (SDR-120-12)
- Sl Power / Condor Power Systems