Shop All Power Supplies
Sl Power / Condor
AC to DC Power Supply, 90 to 264V AC, 15V DC, 60W, 4A
Mfr # MB60S15C
Zoro # G505826249
Sold in multiples of 3 for $131.85
$131.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 90 to 264V AC
- Output Voltage 15V DC
- Power Rating 60W
- Output Amps 4A
- Case Material No Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sl Power / Condor
- MFR # MB60S15C
- Zoro # G505826249
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 1 in |
Width | 3 in |
Depth | 2 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 90 to 264V AC |
Output Voltage | 15V DC |
Power Rating | 60W |
Output Amps | 4A |
Case Material | No Case |
Style | Board Only |
Hz | 47 to 63 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON OUTLET ALMOND 5-20R 125V (TBR20-00T)
- MERSEN Semiconductor Fuse, A15QS Series, 600A, Fast-Acting, 150V AC, Bolt-On (A15QS600-4)
- ZORO SELECT Clamp, OD 1/2 In, 1/2 In W, Cushion, PK50 (COL0809Z1)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 100' Length - Orange (HS367-S100-ORANGE)
- SCHNEIDER ELECTRIC Power Supply, Line Isolation Monitor (4800XMIA)
- MG ELECTRONICS Power Supply, 120V AC, 16V AC, 40VA, Screw Mount (MGT-1640)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 12/15V DC, 20.4W, 22.5W, 1.7/1.5A, Panel (SLS12017T)
- PULS DC Power Supply, 100/240V AC, 24/28V DC, 30W, 1.3A, DIN Rail (ML30.241)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 480W, 20A, DIN Rail (S8VK-G48024)
- EATON DC Power Supply, 320/600V AC, 24V DC, 60W, 2.50A, DIN Rail (PSG60F24RM)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 5V DC, 15W, 3A, Panel (SLS050301T)
- Sl Power / Condor Power Supplies