Shop All Power Supplies
Sl Power / Condor
AC to DC Power Supply, 90 to 264V AC, 15V DC, 60W, 4A, Embedded PSU
Mfr # GB60S15K
Zoro # G005826671
product price: $51.35
/ea
Sold in multiples of 2 for $102.70
$102.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 90 to 264V AC
- Output Voltage 15V DC
- Output Amps 4A
- Mounting Embedded PSU
- Phase - Electrical Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sl Power / Condor
- MFR # GB60S15K
- Zoro # G005826671
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 1 in |
Width | 2 in |
Depth | 3 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 90 to 264V AC |
Output Voltage | 15V DC |
Power Rating | 60W |
Output Amps | 4A |
Mounting | Embedded PSU |
Phase - Electrical | Single |
Style | Open Frame |
Hz | 47 to 63 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Rlay Scket, Fingr Safe/Elvator, Square, 16A (RPZF4)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438 (RSR-1207)
- VAST Springless Nut, M8-1.25X1/4" EG, PK100 (V220 M8-100)
- LEVITON 15 Amp, 125 Volt, Nema 5-15R, 3W White (54521-2W)
- PULS DC Power Supply, 100/240V AC, 24/28V DC, 80W, 3.3A, DIN Rail (CS3.241)
- B&K PRECISION DC Power Supply, 100 to 240V AC, 96V DC, 300W, 8A (9140)
- SIEMENS DC Power Supply, 110/300V DC; 85/264V AC, 24V DC, 60W, 2.5A, DIN Rail (6EP1332-5BA00)
- EATON DC Power Supply, 100/240V AC, 24V DC, 60W, 3.75A, DIN Rail (PSG60E24RM)
- ACDC ELECTRONICS Power Supply, 115V AC, 5/15/30.5V DC (RE804B-2446-9006)
- PHOENIX CONTACT Power Supply, 400 to 500V AC, 24V DC, 240/360W, 10A, DIN Rail (TRIO-PS-2G/3AC/24DC/10)
- LAMBDA AC to DC Power Supply, 105V AC, 36V DC (LCS-C-36)
- Sl Power / Condor Power Systems