Shop All Power Supplies
Sl Power / Condor
AC to DC Power Supply, 85 to 264V AC, 48V DC, 65W, 1.35A
Mfr # MB65S48K
Zoro # G105826434
product price: $82.99
/ea
Sold in multiples of 2 for $165.98
Free Shipping & Returns
$165.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 85 to 264V AC
- Output Voltage 48V DC
- Power Rating 65W
- Output Amps 1.35A
- Case Material No Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sl Power / Condor
- MFR # MB65S48K
- Zoro # G105826434
- Country of Origin Mexico
- Category Power Supplies
Dimensions
Height | 1.3 in |
Width | 3-1/2 in |
Depth | 2 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 85 to 264V AC |
Output Voltage | 48V DC |
Power Rating | 65W |
Output Amps | 1.35A |
Case Material | No Case |
Style | Board Only |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 15A, 2 Pole, 120/240V AC (BR215)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Blue (SHC1023CR)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 100mA, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-100MA)
- CANTEX BODY CONDUIT PVC T 1"" (5133565U)
- DAYTON DC Power Supply, 90/264V AC, 12V DC, 30W, 2.5A, DIN Rail (33NT16)
- PULS DC Power Supply, 100/120V AC; 200/240V AC, 12/15V DC, 90W, 7.5A, DIN Rail (ML100.102)
- ZURN DC Power Supply, 7.6VDC, 2A (P6000-HW6)
- BOGEN COMMUNICATIONS Power Supply, 120V AC, 125W (HTA125A)
- OMRON Power Supply, 100V AC, 24V DC, 240W, 10A, DIN Rail (S8VS-24024)
- DINERGY DC Power Supply, 12V DC, 18W (MDP18-12A-1C)
- SIEMENS Power Supply, 120/230V AC, 24V DC, 2A (6ES7 307-1BA00-0AA0)
- Sl Power / Condor Power Systems