Shop All Power Supplies
Sl Power / Condor
AC to DC Power Supply, 85 to 264V AC, 48V DC, 65W, 1.35A
Mfr # MB65S48C
Zoro # G605826446
product price: $87.35
/ea
Sold in multiples of 2 for $174.70
Free Shipping & Returns
$174.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 85 to 264V AC
- Output Voltage 48V DC
- Power Rating 65W
- Output Amps 1.35A
- Case Material No Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sl Power / Condor
- MFR # MB65S48C
- Zoro # G605826446
- Country of Origin Mexico
- Category Power Supplies
Dimensions
Height | 1.3 in |
Width | 3-1/2 in |
Depth | 2 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 85 to 264V AC |
Output Voltage | 48V DC |
Power Rating | 65W |
Output Amps | 1.35A |
Case Material | No Case |
Style | Board Only |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Cs8169 Marinco 50A 3 480V A.C.Receptacle (CS8169)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 GRAY, 5m (7000-18021-2260500)
- DELTANA Mortise Bolt Antique Nickel (MB175U15A)
- BUCHANAN Twist On Wire Connector, 22-14 AWG, PK500 (WT1-B)
- LAMBDA AC to DC Power Supply, 105 to 132V AC, 12V DC, 6.5A (LXS-C-12-R)
- ACME ELECTRIC DC Power Supply, 90/254V AC, 24V DC, 80W, 3.3A, DIN Rail (DM124033S)
- SCHNEIDER ELECTRIC Switching Power Supply, 100/240V AC, 12V DC, 100W, 8.5A, Panel (ABLP1A12085)
- EATON DC Power Supply, 320/500V AC, 24V DC, 480W, 20A, DIN Rail (PSG480F24RM)
- PULS DC Power Supply, 100/240V AC, 12/15V DC, 36W, 1.4-2.8A, DIN Rail (ML30.106)
- SCHNEIDER ELECTRIC DC Power Supply, 100/120V AC; 200/500V AC, 24V DC, 240W, 10A, DIN Rail (ABL8RPS24100)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 5V DC, 15W, 3A, Panel (SLS050301T)
- Sl Power / Condor Power Systems