Shop All Power Supplies
Sl Power / Condor
AC to DC Power Supply, 85 to 264V AC, 48V DC, 60W, 1.25A
Mfr # MB60S48K
Zoro # G705826285
product price: $43.99
/ea
Sold in multiples of 3 for $131.97
$131.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 85 to 264V AC
- Output Voltage 48V DC
- Power Rating 60W
- Output Amps 1.25A
- Case Material No Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sl Power / Condor
- MFR # MB60S48K
- Zoro # G705826285
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 1 in |
Width | 3 in |
Depth | 2 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 85 to 264V AC |
Output Voltage | 48V DC |
Power Rating | 60W |
Output Amps | 1.25A |
Case Material | No Case |
Style | Board Only |
Hz | 47 to 63 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C (PBTD-3-4-EC)
- SUPERIOR ELECTRIC 2ft Extension Cord w/3-Outlet Power Block - 12 Gauge, Heavy-Duty Contractor Grade, 15 Amp (SE1540)
- PANDUIT Heat Shrink Label Cassette, 6ftx0.64" (H000X064H1C)
- ATC 653 Series Multi-Function Multi-Range Solid State Timer (653-8-4000)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 15W, 0.6A, DIN Rail (S8FSG01524CD)
- DINERGY DC Power Supply, 12V DC, 30W (MDP30-12A-1C)
- DINERGY DC Power Supply, 12V DC, 120W (MD120-12A-1C)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 50W, 2.1A, DIN Rail (33NT20)
- SCHNEIDER ELECTRIC DC Power Supply, 100/120V AC; 200/240V AC, 24V DC, 480W, 20A, DIN Rail (ABL8RPM24200)
- LOGO Stabilized Power Supply, 100/240V AC, 24V DC, 31.2W, 1.3A, DIN Rail (6EP33316SB000AY0)
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 30W, 1.3A, DIN Rail/Chassis (SCP30S24DN)
- Sl Power / Condor Power Supplies