Shop All Power Supplies
Sl Power / Condor
AC to DC Power Supply, 85 to 264V AC, 15V DC, 65W, 4.3A
Mfr # MB65S15K
Zoro # G605826460
product price: $82.95
/ea
Sold in multiples of 2 for $165.90
Free Shipping & Returns
$165.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 85 to 264V AC
- Output Voltage 15V DC
- Power Rating 65W
- Output Amps 4.3A
- Case Material No Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sl Power / Condor
- MFR # MB65S15K
- Zoro # G605826460
- Country of Origin Mexico
- Category Power Supplies
Dimensions
Height | 1.3 in |
Width | 3-1/2 in |
Depth | 2 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 85 to 264V AC |
Output Voltage | 15V DC |
Power Rating | 65W |
Output Amps | 4.3A |
Case Material | No Case |
Style | Board Only |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-LINE 90 Degree Internal Elbow, Clip-Over, PVC (US/FLIB22QSW)
- CALBRITE Angle Plate, 4 Hole (S600004BF0)
- BELL OUTDOOR Electrical Box Cover, Round, 1 Gang, Round, Die-Cast Aluminum, Lampholder and Cluster (5193-1)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 12A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-12)
- PULS DC Power Supply, 100/240V AC, 24/28V DC, 480W, 20.0A, DIN Rail (CPS20.241)
- SCHNEIDER ELECTRIC Power Supply, 100 to 240V AC, 12 V DC, 12W, 1A, DIN Rail (ABLM1A12010)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 5V DC, 30W, 6A, Panel (SLS050601T)
- MG ELECTRONICS Power Supply, 100 to 240V AC, 12V DC, 1A, Screw Mount (ST-121A)
- SIEMENS DC Power Supply, 120/230V AC, 24V DC, 192W, 8A, Wall (6EP13347CA00)
- SIEMENS DC Power Supply, 176/264V AC; 85/132V AC, 24V DC, 960W, 40A, DIN Rail (6EP1337-3BA00)
- PULS DC Power Supply, 100/120V AC; 200/240V AC, 12/15V DC, 90W, 7.5A, DIN Rail (ML100.102)
- Sl Power / Condor Power Systems