Shop All Power Supplies
Sl Power / Condor
AC to DC Power Supply, 85 to 264V AC, 12V DC, 65W, 5.4A
Mfr # MB65S12K
Zoro # G005826152
product price: $82.95
/ea
Sold in multiples of 2 for $165.90
Free Shipping & Returns
$165.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 85 to 264V AC
- Output Voltage 12V DC
- Power Rating 65W
- Output Amps 5.4A
- Case Material No Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sl Power / Condor
- MFR # MB65S12K
- Zoro # G005826152
- Country of Origin Mexico
- Category Power Supplies
Dimensions
Height | 1.3 in |
Width | 3-1/2 in |
Depth | 2 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 85 to 264V AC |
Output Voltage | 12V DC |
Power Rating | 65W |
Output Amps | 5.4A |
Case Material | No Case |
Style | Board Only |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 70A, 3 Pole, 120/240V AC (QO370VH)
- SIEMENS Contactor, 3 Poles, 110V AC, 16 A (3RT20182AF01)
- MONOPRICE Slim Cat6A Cable, 5 Pack, 7 ft.Black (15137)
- ZORO SELECT 10 AWG 3 Conductor Portable Cord 600V 50 ft. BK (E3662)
- ANTAIRA Power Supply, 85 to 264V AC, 24V DC, 15W, 0.63A, DIN Rail (HDR-15-24)
- ABB Power Supply, 90/264V AC; 120/375V DC, 24V DC, 18W, 0.75A, DIN Rail (1SVR427030R0000)
- ANTAIRA Power Supply, 90 to 264V AC/120 to 370V DC, 12V DC, 120W, 10A, DIN Rail (NDR-120-12)
- SCHNEIDER ELECTRIC DC Power Supply, 100/120V AC; 200/500V AC, 24V DC, 72W, 3A, DIN Rail (ABL8RPS24030)
- ABB Power Supply, 85/264V AC; 90/300V DC, 24V DC, 240W, 10A, DIN Rail (1SVR360663R1001)
- ABSOPULSE Power Supply Module, 105 to 140V DC, 25.5V DC, 19A (BAP419-Q6804)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 50W, 2.1A, DIN Rail (33NT20)
- Sl Power / Condor Power Supplies