Shop All Power Supplies
Sl Power / Condor
AC to DC Power Supply, 85 to 264V AC, 12V DC, 65W, 5.4A
Mfr # MB65S12C
Zoro # G605826248
product price: $87.35
/ea
Sold in multiples of 2 for $174.70
Free Shipping & Returns
$174.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 85 to 264V AC
- Output Voltage 12V DC
- Power Rating 65W
- Output Amps 5.4A
- Case Material No Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sl Power / Condor
- MFR # MB65S12C
- Zoro # G605826248
- Country of Origin Mexico
- Category Power Supplies
Dimensions
Height | 1.3 in |
Width | 3-1/2 in |
Depth | 2 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 85 to 264V AC |
Output Voltage | 12V DC |
Power Rating | 65W |
Output Amps | 5.4A |
Case Material | No Case |
Style | Board Only |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Cord, HD, 5-15P, 5-15R, 15A, 14AWG, 10ft (P024-010)
- MASTER ELECTRONICS Master Electrician 04005ME 6 ft. Black Indoor Extension Cord (834756)
- TAYMAC Emt Lr Assembly, 3" (EALR300)
- IDEAL Lever Wire Connector, Blue, 1.23" L, PK200 (30-20L25J)
- SIEMENS DC Power Supply, 110/300V DC; 85/264V AC, 12V DC, 24W, 2A, DIN Rail (6EP13215BA00)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 30W, 1.5A, DIN Rail (S8FSG03024CD)
- POWER-ONE AC to DC Power Supply, 87 to 264V AC, 12V DC, 20W, 1.7A, Chassis (HB12-1.7-AG)
- SOLAHD DC Power Supply, 115/230V AC, 24V DC, 92W, 3.8A, DIN Rail/Chassis (SDN424100LP)
- SOLAHD DC Power Supply, 115/230V AC, 12V DC, 108W, 9A, DIN Rail (SDN912100P)
- LOGO Stabilized Power Supply, 100/240V AC, 24V DC, 31.2W, 1.3A, DIN Rail (6EP33316SB000AY0)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 180W, 7.5A, DIN Rail (S8VS-18024A)
- Sl Power / Condor Power Systems