Shop All Power Supplies
Sl Power / Condor
AC to DC Power Supply, 85 to 264V AC, 12V DC, 40W, 3.3A
Mfr # GPM40-12
Zoro # G005826497
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 85 to 264V AC
- Output Voltage 12V DC
- Power Rating 40W
- Output Amps 3.3A
- Case Material No Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sl Power / Condor
- MFR # GPM40-12
- Zoro # G005826497
- Country of Origin Unknown
- Category Power Supplies
Dimensions
Height | 1.28 in |
Width | 3 in |
Depth | 5 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 85 to 264V AC |
Output Voltage | 12V DC |
Power Rating | 40W |
Output Amps | 3.3A |
Case Material | No Case |
Phase - Electrical | Single |
Style | Board Only |
Hz | 47 to 63 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 16-14 Gauge Bullet Receptacles 25PK (70044)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG32J52M1)
- SQUARE D 240VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (8502SCO2V03)
- ELECTRIDUCT 2:1 Heat Shrink Boxed KITS (HS2-KIT-4-BK)
- SOLAHD DC Power Supply, 115/230V AC, 12V DC, 108W, 9A, DIN Rail (SDN912100P)
- ALLEN BRADLEY Power Supply Module, 1756-PA72 (1756-PA72)
- DAYTON DC Power Supply, 90/264V AC, 12V DC, 50W, 4.17A, DIN Rail (33NT17)
- SITOP Stabilized Power Supply, 400/500V, 24V DC, 960W, 40A, DIN Rail (6EP34378SB000AY0)
- SIEMENS DC Power Supply, 100/240V AC, 24V DC, 50W, 2.1A, Wall (6EP13311LD00)
- SIEMENS DC Power Supply, 85/275V AC; 88/350V DC, 24V DC, 480W, 20A, DIN Rail (6EP1336-3BA10)
- MG ELECTRONICS Power Supply, 100 to 240V AC, 12V DC, 1A, Screw Mount (ST-121A)
- Sl Power / Condor Power Supplies