Shop All Power Supplies
Sl Power / Condor
AC to DC Power Supply, 28V DC, 250W
Mfr # GPFM250-28
Zoro # G505826539
Free Shipping & Returns
$617.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Voltage 28V DC
- Power Rating 250W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sl Power / Condor
- MFR # GPFM250-28
- Zoro # G505826539
- Country of Origin Unknown
- Category Power Supplies
Details
Item | AC to DC Power Supply |
Output Voltage | 28V DC |
Power Rating | 250W |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Double-Ended Cordset, 10 m L Cable (EVC108)
- SEACHOICE Fuse and Terminal Block, 6 Gang, 4-1/2" L x 3-1/4" W x 7/8" H (13441)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C708)
- LEVITON Straight Blade Plug (5366-C)
- MG ELECTRONICS Power Supply, 120V AC, 16V AC, 40VA, Screw Mount (MGT-1640P)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 5V DC, 15W, 3A, Panel (SLS050301T)
- IFM Power Supply, 380 to 480V AC, 24V DC, 480W, 20A, DIN Rail (DN4034)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 50W, 2.1A, DIN Rail (33NT20)
- GFC Power Supply, 120/240V AC, 15V DC, 50W, 1.5A (GHOF 1-15 OVP)
- B&K PRECISION Switching DC Power Supply, 100/240V AC, 60V DC, 300W, 5A (1685B)
- SIEMENS DC Power Supply, 85/275V AC; 88/350V DC, 24V DC, 480W, 20A, DIN Rail (6EP1336-3BA10)
- Sl Power / Condor Power Systems