Shop All Power Supplies
Sl Power / Condor
AC to DC Power Supply, 24V DC, 250W
Mfr # GPFM250-24CG
Zoro # G505826607
product price: $547.99
/ea
Free Shipping & Returns
$547.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Voltage 24V DC
- Power Rating 250W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sl Power / Condor
- MFR # GPFM250-24CG
- Zoro # G505826607
- Country of Origin Mexico
- Category Power Supplies
Details
Item | AC to DC Power Supply |
Output Voltage | 24V DC |
Power Rating | 250W |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 18.5 cu in, Floor Box, 1 Gang, Brass, Rectangular (6500BR-5)
- APPLETON ELECTRIC Electrical Mounting Body for Contender Series, Gang Box, 2 Gang, Malleable Iron (EDSC272)
- REMKE Cord Grip, SS, 3/4" NPT, .568-.688, Mesh (RSSS-211-E)
- WATLOW 100-240V-Ac Temperature Controller (93BB-1FD0-00RG)
- DINERGY DC Power Supply, 12V DC, 18W (MDP18-12A-1C)
- MG ELECTRONICS Power Supply, 120V AC, 24V AC, 20VA, Screw Mount (MGT-2420)
- TRIPLETT 3-Channel Linear DC Power Supply (PS325)
- MG ELECTRONICS Power Supply, 100 to 240V AC, 24V DC, 1A, Screw Mount (ST-241A)
- PULS DC Power Supply, 100/120V AC; 200/240V AC, 24/28V DC, 95W, 3.9A, DIN Rail (ML95.100)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 5V DC, 30W, 6A, Panel (SLS050601T)
- EATON CUTLER-HAMMER Three Phase Power Supply Module (IQDP4130)
- Sl Power / Condor Power Supplies