Shop All Power Supplies
Sl Power / Condor
AC to DC Power Supply, 12V DC, 115W
Mfr # GPFM115-12
Zoro # G505826362
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Output Voltage 12V DC
- Power Rating 115W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sl Power / Condor
- MFR # GPFM115-12
- Zoro # G505826362
- Country of Origin Mexico
- Category Power Supplies
Details
Item | AC to DC Power Supply |
Output Voltage | 12V DC |
Power Rating | 115W |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS 50 ft. 10/4 Reel with Stripped Leads 20 A Amps 600VAC Voltage (HBL501042W)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (105000A01F200)
- KABLE KONTROL Flame Retardant Split Wire Loom - Polypropylene – 3/8” Inch Diameter – 100’ Feet Long – Black (FRPPWL.500-100SP)
- SCHNEIDER ELECTRIC Module, Aux Contact, 5A (LUFN20)
- EATON AC to DC Power Supply, 100/240V AC, 24V DC, 120W, 5A, DIN Rail (PSG120E24RM)
- PULS DC Power Supply, 380/480V AC, 24/28V DC, 480W, 20A, DIN Rail (QT20.241)
- PARALLAX POWER SUPPLY Parallax Power Supply P2F-55RU 55A Convert Upgrade Select (P2F-55RU)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 60W, 2.5A, DIN Rail (S8VS-06024A)
- OMRON DC Power Supply, 100/240V AC, 12V DC, 50W, 4.3A, DIN Rail (S8FSG05012CD)
- MG ELECTRONICS Power Supply, 120V AC, 12V AC, 40VA, Screw Mount (MGT-1240)
- ASG Power Supply, 240V AC, 20/30V DC, 60W, 1.5A, Benchtop (T-70 BL)
- Sl Power / Condor Power Supplies