Shop All Power Supplies
Sl Power / Condor
AC to DC Power Supply, 100 to 240V AC, 9V DC, 18W, 2A, Wall
Mfr # ME20A0903N01
Zoro # G605825777
product price: $21.15
/ea
Sold in multiples of 5 for $105.75
$105.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100 to 240V AC
- Output Voltage 9V DC
- Power Rating 18W
- Output Amps 2A
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sl Power / Condor
- MFR # ME20A0903N01
- Zoro # G605825777
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 1.27 in |
Width | 1.85 in |
Depth | 3.31 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 100 to 240V AC |
Output Voltage | 9V DC |
Power Rating | 18W |
Output Amps | 2A |
Mounting | Wall |
Phase - Electrical | Single |
Style | Desktop |
Hz | 47 to 63 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 4" Inch Long - Natural Nylon - 18 Lbs Tensile Strength - 1000 pc Pack (CT202)
- RACO Noninsulated Connector, 3/4 In., Straight (3403)
- AC WORKS 25ft NEMA 5-20 T-Blade Indoor/Outdoor Extension Cord with Indicator Light (S520PR-025)
- 3M Shrink Tubing, 1.5in ID, Black, 6in, PK3 (EPS300-1 1/2-6"-BLACK-10-3 PC PKS)
- EATON DC Power Supply, 320/500V AC, 24V DC, 480W, 20A, DIN Rail (PSG480F24RM)
- PULS DC Power Supply, 100/240V AC, 12/15V DC, 54W, 4.5A, DIN Rail (ML60.121)
- SITOP Stabilized Power Supply, 120/230V AC, 24V DC, 240W, 10A, DIN Rail (6EP33347SB003AX0)
- SIEMENS Power Supply, 120/230V AC, 24V DC, 2A (6ES7 307-1BA00-0AA0)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 24V DC, 115.2W, 4.8A, Panel (SLS24048T)
- B&K PRECISION Switching DC Power Supply, 100/240V AC, 18V DC, 360W, 20A (1688B)
- SCHNEIDER ELECTRIC Buffer Module, 24 to 28.8V DC, (Uin-0.25) V nominal mode DC, (Uin-1) V buffer mode DC, 15W, 40A (ABL8BUF24400)
- Sl Power / Condor Power Systems