Shop All Power Supplies
Sl Power / Condor
AC to DC Power Supply, 100 to 240V AC, 9V DC, 18W, 2A, Wall
Mfr # ME20A0903F01
Zoro # G605825746
product price: $19.99
/ea
Sold in multiples of 5 for $99.95
$99.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100 to 240V AC
- Output Voltage 9V DC
- Power Rating 18W
- Output Amps 2A
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sl Power / Condor
- MFR # ME20A0903F01
- Zoro # G605825746
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 1.27 in |
Width | 1.85 in |
Depth | 3.31 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 100 to 240V AC |
Output Voltage | 9V DC |
Power Rating | 18W |
Output Amps | 2A |
Mounting | Wall |
Phase - Electrical | Single |
Style | Desktop |
Hz | 47 to 63 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pivoting Actuating Key (XCSZ13)
- KLEIN TOOLS Self-Adhesive Cable Mounting Clips, 3-Slot (10-Pack) (450-410)
- PANDUIT 12" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLT3I-X0)
- KILLARK Conduit Outlet Body, T, 1/2 In. (GECTT-1M)
- SIEMENS DC Power Supply, 176/550V AC; 85/264V AC, 24V DC, 240W, 10A, DIN Rail (6EP13343BA10)
- SOLAHD DC Power Supply, 85/264V AC, 48/56V DC, 100W, 1A, DIN Rail (SDP148100T)
- SOLAHD DC Power Supply, 380/480V AC, 24V DC, 960W, 40A, DIN Rail (SDN4024480C)
- PULS DC Power Supply, 100/240V AC, 12/15V DC, 36W, 1.4-2.8A, DIN Rail (ML30.106)
- OMRON DC Power Supply, 100/240V AC, 5V DC, 15W, 3A, DIN Rail (S8FSG01505CD)
- OMRON DC Power Supply, 100/240V AC, 48V DC, 480W, 10A, DIN Rail (S8VK-G48048)
- EATON DC Power Supply, 320/600V AC, 24V DC, 960W, 40A, DIN Rail (PSG960F24RM)
- Sl Power / Condor Power Supplies