Shop All Power Supplies
Sl Power / Condor
AC to DC Power Supply, 100 to 240V AC, 7.5V DC, 10W, 1.3A, Wall
Mfr # TE10A0703F01
Zoro # G605826965
Sold in multiples of 10 for $155.90
$155.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100 to 240V AC
- Output Voltage 7.5V DC
- Power Rating 10W
- Output Amps 1.3A
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sl Power / Condor
- MFR # TE10A0703F01
- Zoro # G605826965
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 1.27 in |
Width | 1.85 in |
Depth | 3.31 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 100 to 240V AC |
Output Voltage | 7.5V DC |
Power Rating | 10W |
Output Amps | 1.3A |
Mounting | Wall |
Phase - Electrical | Single |
Style | Desktop |
Hz | 47 to 63 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 22-18 AWG Heat-Shrink Ring Terminal 5/16" Stud PK10 (30116)
- FLUKE NETWORKS Single DSX Cat 6 Adapters (DSX-PC6)
- PANDUIT Crimp Die, Ct-920/930, #1 Awg, Cu, #4 Al (CD-920-1)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 3-1/2 in H, 4.88 in D (E2PBA)
- MG ELECTRONICS Power Supply, 120V AC, 24V AC, 50VA, Screw Mount (MGT-2450)
- EATON AC to DC Power Supply, 100/240V AC, 24V DC, 120W, 5A, DIN Rail (PSG120E)
- SOLAHD DC Power Supply, 85/264V AC, 12/15V DC, 100W, 3.4 to 4.2A, DIN Rail (SDP315100T)
- ANTAIRA Power Supply, 90 to 264V AC/120 to 370V DC, 24V DC, 240W, 10A, DIN Rail (NDR-240-24)
- ZURN DC Power Supply, 7.6VDC, 2A (P6000-HW6)
- IDEC Power Supply, 100 to 240V AC, 5V DC, 6A (PS3L-C05AFF)
- B&K PRECISION DC Power Supply, 100 to 240V AC, 180V DC, 300W, 4A (9141)
- Sl Power / Condor Power Systems