Shop All Power Supplies
Sl Power / Condor
AC to DC Power Supply, 100 to 240V AC, 5V DC, 5W, 1A, Chassis
Mfr # ML5-1-OV-A
Zoro # G705986507
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100 to 240V AC
- Output Voltage 5V DC
- Output Amps 1A
- Mounting Chassis
- Style Open Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sl Power / Condor
- MFR # ML5-1-OV-A
- Zoro # G705986507
- Country of Origin Malaysia
- Category Power Supplies
Dimensions
Height | 1.7 in |
Width | 3-1/4 in |
Depth | 4-1/4 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 100 to 240V AC |
Output Voltage | 5V DC |
Power Rating | 5W |
Output Amps | 1A |
Mounting | Chassis |
Style | Open Frame |
Hz | 47 to 63 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK ELBOW PULL 90D RGD 3/4"" (49682)
- TORK Electromechanical Timer, 480V, SPDT-NO/NC (8001U)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 4 to 2-1/2In (RB400-250A)
- L.H. DOTTIE L.H. Dottie 1'' Stainless Steel Conduit Hanger w/ Hex Nut & Bolt, 5PK (PH100BSS)
- OMRON DC Power Supply, 100/240V AC, 5V DC, 30W, 5A, DIN Rail (S8VK-G03005)
- LOGO Stabilized Power Supply, 100/240V AC, 15V DC, 28.5W, 1.9A, DIN Rail (6EP33216SB100AY0)
- DINERGY DC Power Supply, 24V DC, 100W (MDP100-24-2C)
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 60W, 2.5A, DIN Rail/Chassis (SDN2.524100P)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 180W, 7.5A, DIN Rail (S8VS-18024A)
- SOLA Power Supply, 100V AC, 24V DC, 100W, 3.5A, Chassis (SCP 102D24X-D02)
- B&K PRECISION AC Power Supply, 120V AC, 150V AC, 150W, 3A (1655A)
- Sl Power / Condor Power Systems