Shop All Power Supplies
Sl Power / Condor
AC to DC Power Supply, 100 to 240V AC, 5V DC, 15W, 3A, Wall
Mfr # ME20A0503C01
Zoro # G505825846
product price: $21.19
/ea
Sold in multiples of 5 for $105.95
$105.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100 to 240V AC
- Output Voltage 5V DC
- Power Rating 15W
- Output Amps 3A
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sl Power / Condor
- MFR # ME20A0503C01
- Zoro # G505825846
- Country of Origin Viet Nam
- Category Power Supplies
Dimensions
Height | 1.27 in |
Width | 1.85 in |
Depth | 3.31 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 100 to 240V AC |
Output Voltage | 5V DC |
Power Rating | 15W |
Output Amps | 3A |
Mounting | Wall |
Phase - Electrical | Single |
Style | Wall Plug |
Hz | 47 to 63 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Mechanical position Indicators, DD51-AN-0.200-S-C2 (DD51)
- ICC 25 PACK J-HOOK 4in, 25PK (ICCMSJHK55)
- CHECKERS Cable Protector, 2 Channels, Black, 10 ft.L (RFD6-10)
- DWYER INSTRUMENTS Bourdon Tube Pressure Switches, Press Sw (DA-21-153-10S)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 50W, 2.1A, DIN Rail (33NT20)
- PULS DC Power Supply, 100/120V AC; 200/240V AC, 24/28V DC, 120W, 5.0A, DIN Rail (CS5.241)
- PHIHONG Power Supply, 100 to 240V AC, 56V DC, 30W, 0.5A (POE29U-1AT)
- DINERGY DC Power Supply, 24V DC, 60W (MD60-24-1NB-P)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 120W, 5A, DIN Rail (S8VK-G12024)
- SIEMENS DC Power Supply, 100/240V AC, 24V DC, 50W, 2.1A, Wall (6EP13311LD00)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 240W, 10A, DIN Rail (S8VK-G24024)
- Sl Power / Condor Power Systems