Shop All Power Supplies
Sl Power / Condor
AC to DC Power Supply, 100 to 240V AC, 5V DC, 15W, 3A, Wall
Mfr # ME20A0503B01
Zoro # G005825919
product price: $22.75
/ea
Sold in multiples of 4 for $91.00
$91.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage 100 to 240V AC
- Output Voltage 5V DC
- Power Rating 15W
- Output Amps 3A
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sl Power / Condor
- MFR # ME20A0503B01
- Zoro # G005825919
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 1.27 in |
Width | 1.85 in |
Depth | 3.31 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 100 to 240V AC |
Output Voltage | 5V DC |
Power Rating | 15W |
Output Amps | 3A |
Mounting | Wall |
Phase - Electrical | Single |
Style | Wall Plug |
Hz | 47 to 63 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Cobra® Expandable PET Braided Sleeving - 2" Insider Diameter - 50' Length - Black (FW200-50SP)
- SQUARE D Miniature Circuit Breaker, QOB Series 35A, 2 Pole, 120/240V AC (QOB235)
- CORDSAFE Electrical Extension Cord Protective Safety Cover Water-Resistant Indoor Outdoor Black (2360)
- POWER FIRST 50 ft. 16/3 Lighted Extension Cord SJTW (21RJ51)
- FUNCTIONAL DEVICES-RIB Power Supply, 120V AC, 24V AC, 40VA, 40A, Track (PSMN40A)
- SCHNEIDER ELECTRIC DC Power Supply, 100/120V AC; 200/500V AC, 24V DC, 72W, 3A, DIN Rail (ABL8RPS24030)
- SOLAHD DC Power Supply, 380/480V AC, 24V DC, 240W, 10A, DIN Rail (SDN1024480C)
- DINERGY DC Power Supply, 24V DC, 30W (MDP30-24A-1C)
- DWYER INSTRUMENTS Power Supply, 24V AC, 24 VDC, 15A (BPS-015)
- SOLAHD DC Power Supply, 115/230V AC, 24V DC, 240W, 10A, DIN Rail/Chassis (SDN1024100P)
- FUNCTIONAL DEVICES DC Power Supply, 100 to 240V AC, 24V DC, 120W, 5A, DIN Rail (PULS-PIC120-241D)
- Sl Power / Condor Power Systems