Shop All Power Supplies
Sl Power / Condor
AC to DC Power Supply, 100 to 240V AC, 48V DC, 20W, 0.42A, Wall
Mfr # TE20A4803B01
Zoro # G205827041
product price: $20.75
/ea
Sold in multiples of 5 for $103.75
$103.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100 to 240V AC
- Output Voltage 48V DC
- Power Rating 20W
- Output Amps 0.42A
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sl Power / Condor
- MFR # TE20A4803B01
- Zoro # G205827041
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 1.27 in |
Width | 1.85 in |
Depth | 3.31 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 100 to 240V AC |
Output Voltage | 48V DC |
Power Rating | 20W |
Output Amps | 0.42A |
Mounting | Wall |
Phase - Electrical | Single |
Style | Wall Plug |
Hz | 47 to 63 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Shielded, 24/4, 500 Ft. (C0601A.18.10)
- EATON Circuit Breaker, FAZ Series 40A, 3 Pole, 277/480V AC, D Curve (FAZ-D40/3)
- PANDUIT Cable Tie, 4"L, Nylon, Orange/White, PK50 (PLT1M-L3-10)
- SIEMENS Push Button operator, 30 mm, Red (52PM9W2)
- LOGO Stabilized Power Supply, 100/240V AC, 24V DC, 14.4W, 0.6A, DIN Rail (6EP33306SB000AY0)
- OMRON Power Supply, 100V AC, 24V DC, 240W, 10A, DIN Rail (S8VS-24024)
- BOGEN COMMUNICATIONS Power Supply, 120V AC, 125W (HTA125A)
- PULS DC Power Supply, 100/240V AC, 12/15V DC, 15W, 1.3A, DIN Rail (ML15.121)
- SOLAHD DC Power Supply, 176/264V AC; 210/375V DC; 85/132V AC, 24/28V DC, 100W, 4.2A, DIN Rail (SDP424100RT)
- SCHNEIDER ELECTRIC DC Power Supply, 100/120V AC; 200/500V AC, 24V DC, 120W, 5A, DIN Rail (ABL8RPS24050)
- ALLEN BRADLEY Power Supply Module, 1756-PA72 (1756-PA72)
- Sl Power / Condor Power Supplies