Shop All Power Supplies
Sl Power / Condor
AC to DC Power Supply, 100 to 240V AC, 24V DC, 65W, 2.7A
Mfr # TB65S24C
Zoro # G605827580
product price: $83.89
/ea
Sold in multiples of 2 for $167.78
Free Shipping & Returns
$167.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100 to 240V AC
- Output Voltage 24V DC
- Power Rating 65W
- Output Amps 2.7A
- Phase - Electrical Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sl Power / Condor
- MFR # TB65S24C
- Zoro # G605827580
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 1.3 in |
Width | 2 in |
Depth | 3-1/2 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 100 to 240V AC |
Output Voltage | 24V DC |
Power Rating | 65W |
Output Amps | 2.7A |
Phase - Electrical | Single |
Style | Open Frame |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Switch, Brwn, 15A, 3-Way Switch, 1/2 HP (RS315)
- PARAGON Defrost Control, 208/240V, 6 Cycles (8141-20)
- TUNDRA Power Inverter, Pure Sine Wave, 600 W Peak, 300 W Continuous, 2 Outlets (S300)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 1 Pole, 120/240V AC (QO115VH)
- GFC Power Supply, 120/240V AC, 24V DC, 100W, 2.4A (GHOF 2-24)
- ABB Power Supply, 85/264V AC; 90/300V DC, 24V DC, 60W, 2.5A, DIN Rail (1SVR427032R0000)
- HITEK POWER Power Supply, 100 to 240V AC, 5.1/12/24.6V DC, 110W (HTK-110C)
- ANTAIRA Power Supply, 90 to 264V AC/120 to 370V DC, 24V DC, 240W, 10A, DIN Rail (NDR-240-24)
- SITOP Stabilized Power Supply, 120/230V AC, 12V DC, 28.5W, 2A, DIN Rail (6EP33217SB000AX0)
- ANTAIRA Power Supply, 85 to 264V AC, 24V DC, 15W, 0.63A, DIN Rail (HDR-15-24)
- ANTAIRA Power Supply, 90 to 264V AC/120 to 370V DC, 12V DC, 120W, 10A, DIN Rail (NDR-120-12)
- Sl Power / Condor Power Supplies