Shop All Power Supplies
Sl Power / Condor
AC to DC Power Supply, 100 to 240V AC, 24V DC, 40W, 1.7A, Wall
Mfr # TE40A2403C01
Zoro # G605826880
Sold in multiples of 3 for $93.57
$93.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100 to 240V AC
- Output Voltage 24V DC
- Power Rating 40W
- Output Amps 1.7A
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sl Power / Condor
- MFR # TE40A2403C01
- Zoro # G605826880
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 1.23 in |
Width | 2.13 in |
Depth | 3.78 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 100 to 240V AC |
Output Voltage | 24V DC |
Power Rating | 40W |
Output Amps | 1.7A |
Mounting | Wall |
Phase - Electrical | Single |
Style | Wall Plug |
Hz | 47 to 63 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Ring Terminals, PVC Insulated, 10-12 AWG Wire, 1/4in. Stud Size, Yellow, 100 Pcs (RV5.5-6-100)
- NVENT CADDY Adjustable Strap, Wall Mount (CAT425WM)
- GROTE Female Plug-In Pin Pigtail (67090)
- 3M HeatShrink Cable Breakout Boot (HDBB-340-1-250)
- MG ELECTRONICS Power Supply, 100 to 240V AC, 24V DC, 1A, Screw Mount (ST-241A)
- PULS DC Power Supply, 100/240V AC, 24/28V DC, 80W, 3.3A, DIN Rail (CS3.241)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 50W, 2.2A, DIN Rail (S8FSG05024CD)
- PULS DC Power Supply, 100/240V AC, 24/28V DC, 30W, 1.3A, DIN Rail (ML30.241)
- B&K PRECISION Switching DC Power Supply, 100/240V AC, 18V DC, 360W, 20A (1688B)
- SIEMENS DC Power Supply, 85/275V AC; 88/350V DC, 24V DC, 480W, 20A, DIN Rail (6EP1336-3BA10)
- PULS DC Power Supply, 100/240V AC, 10/12V DC, 30W, 3.0A, DIN Rail (ML30.102)
- Sl Power / Condor Power Supplies