Shop All Power Supplies
Sl Power / Condor
AC to DC Power Supply, 100 to 240V AC, 24V DC, 31.9W, 1.33A, Wall
Mfr # TE30A2403N01
Zoro # G605826804
product price: $27.65
/ea
Sold in multiples of 4 for $110.60
$110.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100 to 240V AC
- Output Voltage 24V DC
- Power Rating 31.9W
- Output Amps 1.33A
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sl Power / Condor
- MFR # TE30A2403N01
- Zoro # G605826804
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 1.23 in |
Width | 2.13 in |
Depth | 3.78 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 100 to 240V AC |
Output Voltage | 24V DC |
Power Rating | 31.9W |
Output Amps | 1.33A |
Mounting | Wall |
Phase - Electrical | Single |
Style | Desktop |
Hz | 47 to 63 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Qline E, Type 4x, 250x175x149mm, Polycar (Q251815PCECC)
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT, 2VA (TR-50222-04)
- 3M Resin Comp Splic Kit, 2/0 - 4/0 AWG, 194F (82-F2)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001SKR8R)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 480W, 20A, DIN Rail (S8VK-G48024)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 15W, 0.63A, DIN Rail (33NT18)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 24V DC, 115.2W, 4.8A, Panel (SLS24048T)
- SITOP Stabilized Power Supply, 400/500V, 24V DC, 960W, 40A, DIN Rail (6EP34378SB000AY0)
- DINERGY DC Power Supply, 12V DC, 120W (MD120-12A-1C)
- PHIHONG Power Supply, 100 to 240V AC, 56V DC, 30W, 0.5A (POE29U-1AT)
- SIEMENS DC Power Supply, 110/300V DC; 120/230V AC, 12V DC, 78W, 6.5A, DIN Rail (6EP13225BA10)
- Sl Power / Condor Power Supplies