Shop All Power Supplies
Sl Power / Condor
AC to DC Power Supply, 100 to 240V AC, 24V DC, 31.9W, 1.33A, Wall
Mfr # TE30A2403C01
Zoro # G605827078
Sold in multiples of 4 for $110.60
$110.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100 to 240V AC
- Output Voltage 24V DC
- Power Rating 31.9W
- Output Amps 1.33A
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sl Power / Condor
- MFR # TE30A2403C01
- Zoro # G605827078
- Country of Origin Viet Nam
- Category Power Supplies
Dimensions
Height | 1.23 in |
Width | 2.13 in |
Depth | 3.78 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 100 to 240V AC |
Output Voltage | 24V DC |
Power Rating | 31.9W |
Output Amps | 1.33A |
Mounting | Wall |
Phase - Electrical | Single |
Style | Wall Plug |
Hz | 47 to 63 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Watertight Locking Connector 4P 4W 120/208VAC (HBL29W09)
- SCHNEIDER ELECTRIC Pilot Light Head, Red, 22mm (ZB5AV04)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM20E34)
- CRYDOM Solid State Relay, 90 to 280VAC, 50A (A2450)
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 240W, 10A, DIN Rail (SDN1024100C)
- SOLAHD DC Power Supply, 115/230V AC, 24V DC, 120W, 5A, DIN Rail/Chassis (SDN524100P)
- MG ELECTRONICS Power Supply, 120V AC, 24V AC, 50VA, Screw Mount (MGT-2450)
- SCHNEIDER ELECTRIC Power Supply Modules AS-P120-000 (AS-P120-000)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 15V DC, 45W, 3A, Panel (SLD15303015T)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 5V DC, 15W, 3A, Panel (SLS050301T)
- MG ELECTRONICS Power Supply, 100 to 240V AC, 12V DC, 1A, Screw Mount (ST-121A)
- Sl Power / Condor Power Supplies