Shop All Power Supplies
Sl Power / Condor
AC to DC Power Supply, 100 to 240V AC, 24V DC, 12W, 0.5A
Mfr # ME10A2403N01
Zoro # G005826428
product price: $18.65
/ea
Sold in multiples of 5 for $93.25
$93.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100 to 240V AC
- Output Voltage 24V DC
- Power Rating 12W
- Output Amps 0.5A
- Phase - Electrical Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sl Power / Condor
- MFR # ME10A2403N01
- Zoro # G005826428
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 1.27 in |
Width | 1.85 in |
Depth | 3.31 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 100 to 240V AC |
Output Voltage | 24V DC |
Power Rating | 12W |
Output Amps | 0.5A |
Phase - Electrical | Single |
Style | Desktop |
Hz | 47 to 63 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIPHONE 18 AWG 2 Conductor Non-Shielded Wire 1000 ft. (87180210C)
- RACO Service Entrance Head, 3 In., Aluminum (2412)
- HARDLINE PRODUCTS Re-Settable Hour Meter for Large Engine (HR-8068)
- WIREMOLD GFCI Two Gang Cover Fitting, Gray, Steel (G4047RX)
- SOLAHD DC Power Supply, 115/230V AC, 24V DC, 92W, 3.8A, DIN Rail/Chassis (SDN424100LP)
- EATON DC Power Supply, 320/500V AC, 24V DC, 480W, 20A, DIN Rail (PSG480F24RM)
- TRIPP LITE AC to DC Power Supply, 120V AC, 13.8V DC, 3A (PR3UL)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 50W, 2.1A, DIN Rail (33NT20)
- B&K PRECISION DC Power Supply, 100 to 240V AC, 180V DC, 300W, 4A (9141)
- ALLEN BRADLEY Power Supply Module, 1756-PA72 (1756-PA72)
- PULS DC Power Supply, 100/120V AC; 200/240V AC, 24/28V DC, 100W, 4.2A, DIN Rail (ML100.100)
- Sl Power / Condor Power Systems