Shop All Power Supplies
Sl Power / Condor
AC to DC Power Supply, 100 to 240V AC, 18V DC, 40W, 2.22A, Wall
Mfr # ME40A1803N01
Zoro # G505825853
Sold in multiples of 3 for $105.45
$105.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100 to 240V AC
- Output Voltage 18V DC
- Power Rating 40W
- Output Amps 2.22A
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sl Power / Condor
- MFR # ME40A1803N01
- Zoro # G505825853
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 1.23 in |
Width | 2.13 in |
Depth | 3.78 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 100 to 240V AC |
Output Voltage | 18V DC |
Power Rating | 40W |
Output Amps | 2.22A |
Mounting | Wall |
Phase - Electrical | Single |
Style | Desktop |
Hz | 47 to 63 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Weatherproof Electrical Box, 35.3 cu in, FSCC Box, 2 Gang, PVC, Square (5133402)
- MERSEN Midget Fuse, 2A, 400V AC, Indicating, 20kA (Q219227)
- FUJI 2 POS 125/250V-AC SELECTOR SWITCH (AH165-J2D11A)
- DAYTON General Purpose Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT (1A488)
- PULS DC Power Supply, 380/480V AC, 24/28V DC, 480W, 20A, DIN Rail (QT20.241)
- LOGO Stabilized Power Supply, 100/240V AC, 24V DC, 60W, 2.5A, DIN Rail (6EP33326SB000AY0)
- MG ELECTRONICS Power Supply, 120V AC, 24V AC, 50VA, Screw Mount (MGT-2450)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 15V DC, 45W, 3A, Panel (SLD15303015T)
- PULS DC Power Supply, 380/480V AC, 24/28V DC, 240W, 10.0A, DIN Rail (CT10.241)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 24V DC, 86.4W, 3.6A, Panel (SLS24036T)
- LOGO Stabilized Power Supply, 100/240V AC, 24V DC, 14.4W, 0.6A, DIN Rail (6EP33306SB000AY0)
- Sl Power / Condor Power Supplies