Shop All Power Supplies
Sl Power / Condor
AC to DC Power Supply, 100 to 240V AC, 18V DC, 408W, 21.5A, Chassis
Mfr # MU425S18E
Zoro # G005826688
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100 to 240V AC
- Output Voltage 18V DC
- Power Rating 408W
- Output Amps 21.5A
- Mounting Chassis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sl Power / Condor
- MFR # MU425S18E
- Zoro # G005826688
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 1.62 in |
Width | 6.2 in |
Depth | 3.3 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 100 to 240V AC |
Output Voltage | 18V DC |
Power Rating | 408W |
Output Amps | 21.5A |
Mounting | Chassis |
Phase - Electrical | Single |
Style | Open Frame |
Hz | 47 to 63 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Pressure Switch Series 1900 (1910-10)
- TUNDRA Power Inverter, Modified Sine Wave, 4,000 W Peak, 2,000 W Continuous, 2 Outlets (M2000)
- SQUARE D Thermal Unit, 1.05 to 1.16A (A1.25)
- TELEMECANIQUE SENSORS Hazardous Location Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (9007CR53B2)
- SCHNEIDER ELECTRIC Power Supply, Line Isolation Monitor (4800XMIA)
- SCHNEIDER ELECTRIC Power Supply, 100 to 240V AC, 12 V DC, 12W, 1A, DIN Rail (ABLM1A12010)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 480W, 20A, DIN Rail (33NT14)
- SOLAHD DC Power Supply, 115/230V AC, 24V DC, 240W, 10A, DIN Rail/Chassis (SDN1024100P)
- SOLAHD DC Power Supply, 85/264V AC, 24/28V DC, 30W, 1.3A, DIN Rail (SDP124100T)
- LOGO Stabilized Power Supply, 100/240V AC, 24V DC, 31.2W, 1.3A, DIN Rail (6EP33316SB000AY0)
- DINERGY DC Power Supply, 12V DC, 18W (MDP18-12A-1C)
- Sl Power / Condor Power Systems