Shop All Power Supplies
Sl Power / Condor
AC to DC Power Supply, 100 to 240V AC, 15V DC, 6W, 0.4A, Chassis
Mfr # ML15-0.4-A
Zoro # G605826415
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100 to 240V AC
- Output Voltage 15V DC
- Power Rating 6W
- Output Amps 0.4A
- Mounting Chassis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sl Power / Condor
- MFR # ML15-0.4-A
- Zoro # G605826415
- Country of Origin Mexico
- Category Power Supplies
Dimensions
Height | 1.7 in |
Width | 3-1/4 in |
Depth | 4-1/4 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 100 to 240V AC |
Output Voltage | 15V DC |
Power Rating | 6W |
Output Amps | 0.4A |
Mounting | Chassis |
Style | Open Frame |
Hz | 47 to 63 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Molded Case Circuit Breaker, 600A, 600V AC, 2 Poles (SACE T6N 800 T6N600BR-M2A3S8)
- WIEGMANN Enclosure, 14 in H, 6 in D (HW-141206CHSC)
- SQUARE D 120VAC Non-Reversing Definite Purpose Contactor 3P 90A, Hz: 50/60 (8910DPA93V02)
- IFM Proximity Sensor, Inductive, 6mm, PNP, NO (IFT245)
- SIEMENS DC Power Supply, 176/550V AC; 85/264V AC, 24V DC, 240W, 10A, DIN Rail (6EP13343BA10)
- SOLAHD DC Power Supply, 115/230V AC, 24V DC, 92W, 3.8A, DIN Rail/Chassis (SDN424100LP)
- OMRON DC Power Supply, 100/240V AC, 5V DC, 50W, 8A, DIN Rail (S8FSG05005CD)
- EATON AC to DC Power Supply, 320/600V AC, 24V DC, 960W, 5A, DIN Rail (PSG120F24RM)
- SCHNEIDER ELECTRIC Power Supply, Line Isolation Monitor (4800XMIA)
- LOGO Stabilized Power Supply, 100/240V AC, 24V DC, 14.4W, 0.6A, DIN Rail (6EP33306SB000AY0)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 15V DC, 90W, 6A, Panel (SLS15060T)
- Sl Power / Condor Power Supplies