Shop All Power Supplies
Sl Power / Condor
AC to DC Power Supply, 100 to 240V AC, 15V DC, 18W, 1.2A, Wall
Mfr # ME20A1503F01
Zoro # G605825999
product price: $21.15
/ea
Sold in multiples of 5 for $105.75
$105.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100 to 240V AC
- Output Voltage 15V DC
- Output Amps 1.2A
- Mounting Wall
- Phase - Electrical Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sl Power / Condor
- MFR # ME20A1503F01
- Zoro # G605825999
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 1.27 in |
Width | 1.85 in |
Depth | 3.31 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 100 to 240V AC |
Output Voltage | 15V DC |
Power Rating | 18W |
Output Amps | 1.2A |
Mounting | Wall |
Phase - Electrical | Single |
Style | Desktop |
Hz | 47 to 63 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Raised Indicator Light, Red, 24V (20C846)
- JOHNSON CONTROLS Relay, Current Type, 0.72"D, 24VAC/DC Coil (CRCSDP-NO-24)
- LASTING TRADITIONS Imperial Steel Oval to Round Connector (BM0037)
- ENM AC Hour Meter I, 6-Digit, Back Rectangular (T51E4)
- TRIPLETT AC to DC Power Supply, 110/220V AC, 30V DC, 160W, 5A (PS305)
- PULS DC Power Supply, 100/120V AC; 200/240V AC, 24/28V DC, 120W, 5.0A, DIN Rail (CS5.241)
- OMRON DC Power Supply, 100/240V AC, 5V DC, 15W, 3A, DIN Rail (S8FSG01505CD)
- LAMBDA AC to DC Power Supply, 105V AC, 36V DC (LCS-C-36)
- B&K PRECISION Switching DC Power Supply, 100/240V AC, 36V DC, 360W, 10A (1687B)
- LOGO Stabilized Power Supply, 100/240V AC, 24V DC, 60W, 2.5A, DIN Rail (6EP33326SB000AY0)
- ANTAIRA Power Supply, 85 to 264V AC/120 to 370V DC, 24V DC, 60W, 2.5A, DIN Rail (MDR-60-24)
- Sl Power / Condor Power Systems