Shop All Power Supplies
Sl Power / Condor
AC to DC Power Supply, 100 to 240V AC, 12V DC, 65W, 5.4A
Mfr # TB65S12K
Zoro # G005827623
product price: $83.89
/ea
Sold in multiples of 2 for $167.78
Free Shipping & Returns
$167.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100 to 240V AC
- Output Voltage 12V DC
- Power Rating 65W
- Output Amps 5.4A
- Phase - Electrical Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sl Power / Condor
- MFR # TB65S12K
- Zoro # G005827623
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 1.3 in |
Width | 2 in |
Depth | 3-1/2 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 100 to 240V AC |
Output Voltage | 12V DC |
Power Rating | 65W |
Output Amps | 5.4A |
Phase - Electrical | Single |
Style | Open Frame |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker Handle Tie Kit (ECB3HT)
- PANDUIT Wire Duct, Wide Slot, White, 2.25 W x 2 D (G2X2WH6)
- LEVITON Rj Jack And Module Telephone Wp 6P4C W/ Screw Term Wh (40249-W)
- ZORO SELECT Flat Indicator Light, Green, 12VDC (24M165)
- DWYER INSTRUMENTS Power Supply, 24V AC, 24 VDC, 5A (BPS-005)
- OMRON Power Supply, 100V AC, 24V DC, 240W, 10A, DIN Rail (S8VS-24024)
- EATON AC to DC Power Supply, 320/600V AC, 24V DC, 960W, 5A, DIN Rail (PSG120F24RM)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 15V DC, 45W, 3A, Panel (SLD15303015T)
- EATON DC Power Supply, 100/240V AC, 12V DC, 30W, 2.50A, DIN Rail (PSG30E12SP)
- OMRON Switching Power Supply, 100/240V AC, 24V DC, 120W, 5A, Bracket (S8VK-C12024)
- ALSTOM ALSTOM POWER SUPPLY/CONDITIONER 100-240V-AC AC TO DC POWER SUPPLY (EPSC-0070)
- Sl Power / Condor Power Supplies