Shop All Power Supplies
Sl Power / Condor
AC to DC Power Supply, 100 to 240V AC, 12V DC, 40W, 3.4A, Wall
Mfr # TE40A1203B01
Zoro # G205826969
Sold in multiples of 3 for $96.45
$96.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100 to 240V AC
- Output Voltage 12V DC
- Power Rating 40W
- Output Amps 3.4A
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sl Power / Condor
- MFR # TE40A1203B01
- Zoro # G205826969
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 1.23 in |
Width | 2.13 in |
Depth | 3.78 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 100 to 240V AC |
Output Voltage | 12V DC |
Power Rating | 40W |
Output Amps | 3.4A |
Mounting | Wall |
Phase - Electrical | Single |
Style | Wall Plug |
Hz | 47 to 63 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMS 0.1Gpm 120/240V-Ac Flow Switch (26926 FS-925-SS)
- POWER FIRST Toggle Switch, SPDT, 15A @ 277V, Screw (2VLT2)
- BRIDGEPORT FITTINGS Clamp Back/Straps, 75 lb, 1/4-20 Thread (UCS-100125)
- INTERSTATE PNEUMATICS 0.500 Inch ID x 1.0 Inch Long Ferrules, PK 12 (F7322-12)
- SCHNEIDER ELECTRIC DC Power Supply, 100/120V AC; 200/500V AC, 24V DC, 72W, 3A, DIN Rail (ABL8RPS24030)
- SOLAHD DC Power Supply, 115/230V AC, 24V DC, 120W, 5A, DIN Rail/Chassis (SDN524100P)
- TDK-LAMBDA AC to DC Power Supply, 100 to 120V AC, 15V DC, 100A (HWS1500-15)
- SOLAHD DC Power Supply, 380/480V AC, 24V DC, 960W, 40A, DIN Rail (SDN4024480C)
- HITEK POWER Power Supply, 100 to 240V AC, 5.1/12/24.6V DC, 110W (HTK-110C)
- LAMBDA AC to DC Power Supply, 105V AC, 36V DC (LCS-C-36)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 12V DC, 40.8W, 3.4A, Panel (SLS12034T)
- Sl Power / Condor Power Systems