Shop All Power Supplies
Sl Power / Condor
AC to DC Power Supply, 100 to 240V AC, 12V DC, 40W, 3.4A, Wall
Mfr # ME40A1203N01
Zoro # G005825902
product price: $35.15
/ea
Sold in multiples of 3 for $105.45
$105.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage 100 to 240V AC
- Output Voltage 12V DC
- Power Rating 40W
- Output Amps 3.4A
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sl Power / Condor
- MFR # ME40A1203N01
- Zoro # G005825902
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 1.23 in |
Width | 2.13 in |
Depth | 3.78 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 100 to 240V AC |
Output Voltage | 12V DC |
Power Rating | 40W |
Output Amps | 3.4A |
Mounting | Wall |
Phase - Electrical | Single |
Style | Desktop |
Hz | 47 to 63 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 50ft, White (SZ02-24-00)
- EATON Fusible Safety Switch, Heavy Duty, 600V AC/250V DC, 3PST, 60 A, NEMA 3R (DH362FRK)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB4BS52)
- UNISTRUT INTERNATIONAL Unistrut 1-5/8" 90° Fitting P1499eg, 1 Hole, 1 Slot, Electro-Galvanized, 6-7/8" (P1499EG)
- MG ELECTRONICS Power Supply, 120V AC, 16V AC, 50VA, Screw Mount (MGT-1650)
- TRIPLETT AC to DC Power Supply, 110/220V AC, 30V DC, 160W, 5A (PS305)
- SITOP Stabilized Power Supply, 120/230V AC, 24V DC, 240W, 10A, DIN Rail (6EP33348SB000AY0)
- MODICON Power Supply, 90/264V AC, 5V DC, 18W, 3.6A, DIN Rail/Panel (ABLM1A05036)
- SIEMENS DC Power Supply, 85/264V AC, 12V DC, 36W, 3A, Wall (6EP13211LD00)
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 60W, 2.5A, DIN Rail/Chassis (SDN2.524100P)
- MEANWELL Industrial AC/DC Din Rail Power Supply Single Output 12V 3.5A 42W (DR-45-12)
- Sl Power / Condor Power Supplies