Shop All Power Supplies
Sl Power / Condor
AC to DC Power Supply, 100 to 240V AC, 12V DC, 385W, 26A, Chassis
Mfr # MU425S12EC
Zoro # G005826527
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100 to 240V AC
- Output Voltage 12V DC
- Power Rating 385W
- Output Amps 26A
- Mounting Chassis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sl Power / Condor
- MFR # MU425S12EC
- Zoro # G005826527
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 1.62 in |
Width | 6.2 in |
Depth | 3.3 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 100 to 240V AC |
Output Voltage | 12V DC |
Power Rating | 385W |
Output Amps | 26A |
Mounting | Chassis |
Phase - Electrical | Single |
Style | Open Frame |
Hz | 47 to 63 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Electrical Box Cover, 2 Gang, Rectangular, Stainless Steel (E9762SS)
- HUBBELL Pin & Slve Plug, 30A, 4P, 3W, 600VAC/250VDC (VP3485)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, Midget UL Class, 1 Poles, Quick Connect, Midget Fuse Type (HPG)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 0.75" x 25ft- Yellow (WL-SW-HD-075-25-YL)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 240W, 10A, DIN Rail (S8VK-G24024)
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 30W, 1.3A, DIN Rail/Chassis (SCP30S24DN)
- SIEMENS Electronic Diagnostic Module, 22/30V DC, 24V DC, 960W, 40A, DIN Rail (6EP1961-2BA21)
- SIEMENS DC Power Supply, 85/275V AC; 88/350V DC, 24V DC, 480W, 20A, DIN Rail (6EP1336-3BA10)
- ABB Power Supply, 85/264V AC; 90/300V DC, 24V DC, 60W, 2.5A, DIN Rail (1SVR427032R0000)
- MG ELECTRONICS Power Supply, 120V AC, 16V AC, 20VA, Screw Mount (MGT-1620)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 30W, 1.25A, DIN Rail (33NT19)
- Sl Power / Condor Power Supplies