Shop All Power Supplies
Sl Power / Condor
AC to DC Power Supply, 100 to 240V AC, 12V DC, 18W, 1.5A, Wall
Mfr # ME20A1203B01
Zoro # G505825754
Sold in multiples of 4 for $91.00
$91.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100 to 240V AC
- Output Voltage 12V DC
- Power Rating 18W
- Output Amps 1.5A
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sl Power / Condor
- MFR # ME20A1203B01
- Zoro # G505825754
- Country of Origin Viet Nam
- Category Power Supplies
Dimensions
Height | 1.27 in |
Width | 1.85 in |
Depth | 3.31 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 100 to 240V AC |
Output Voltage | 12V DC |
Power Rating | 18W |
Output Amps | 1.5A |
Mounting | Wall |
Phase - Electrical | Single |
Style | Wall Plug |
Hz | 47 to 63 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Slip-On Cover Wiring Trough, 6inWx6inH (A6648RT)
- CONNECTICUT ELECTRIC Circuit Breaker, Zinsco Series 40A, 2 Pole, 120/240V AC (UBIZ240B)
- ZORO SELECT Solid Core Current Transformer, 0 to 600A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G467)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in, Spiral, Gray (HJ1041G)
- SIEMENS DC Power Supply, 176/264V AC; 85/132V AC, 24V DC, 960W, 40A, DIN Rail (6EP1337-3BA00)
- B&K PRECISION Switching DC Power Supply, 100/240V AC, 60V DC, 300W, 5A (1685B)
- SOLAHD DC Power Supply, 85/264V AC, 24/28V DC, 100W, 2.1A, DIN Rail (SDP224100T)
- DWYER INSTRUMENTS Power Supply, 24V AC, 24 VDC, 5A (BPS-005)
- SCHNEIDER ELECTRIC DC Power Supply, 100/120V AC; 200/500V AC, 24V DC, 240W, 10A, DIN Rail (ABL8RPS24100)
- B&K PRECISION DC Power Supply, 110/220V AC, 30/30/5V DC, 195W, 3A (9129B)
- PULS DC Power Supply, 100/120V AC; 200/240V AC, 12/15V DC, 90W, 7.5A, DIN Rail (ML100.102)
- Sl Power / Condor Power Systems