Shop All Power Supplies
Sl Power / Condor
AC to DC Power Supply, 100 to 120V AC, 5/-12V DC, 18W, 2/0.5A, Chassis
Mfr # HAA512-A+G
Zoro # G705986446
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100 to 120V AC
- Output Voltage 5/-12V DC
- Power Rating 18W
- Output Amps 2/0.5A
- Mounting Chassis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sl Power / Condor
- MFR # HAA512-A+G
- Zoro # G705986446
- Country of Origin Mexico
- Category Power Supplies
Dimensions
Height | 1.8 in |
Width | 4 in |
Depth | 6-1/2 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 100 to 120V AC |
Output Voltage | 5/-12V DC |
Power Rating | 18W |
Output Amps | 2/0.5A |
Mounting | Chassis |
Style | Open Frame |
Hz | 47 to 63 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Tan 14 AWG Tinned Copper Wire - 100' (103810)
- LINEMASTER Awareness Cover - Gray (522-U37-1)
- SOUTHWIRE 16-26V 16/2 Landscape Wire 250 ft. (55213101)
- HALEX Adalet .75in. RGD Rigid To Rigid Pull Elbow (94107)
- ASG Power Supply, 240V AC, 20/30V DC, 60W, 1.5A, Benchtop (T-70 BL)
- SITOP Stabilized Power Supply, 120/230V AC, 24V DC, 240W, 10A, DIN Rail (6EP33348SB000AY0)
- ANTAIRA Power Supply, 90 to 264V AC/120 to 370V DC, 12V DC, 120W, 10A, DIN Rail (NDR-120-12)
- SIEMENS DC Power Supply, 176/550V AC; 85/264V AC, 24V DC, 240W, 10A, DIN Rail (6EP13343BA10)
- ANTAIRA Power Supply, 85 to 264V AC, 24V DC, 30W, 1.5A, DIN Rail (HDR-30-24)
- MG ELECTRONICS Power Supply, 120V AC, 24V AC, 20VA, Screw Mount (MGT-2420)
- PULS DC Power Supply, 100/240V AC, 5/5.5V DC, 25W, 5.0A, DIN Rail (ML30.101)
- Sl Power / Condor Power Systems