Shop All Power Supplies
Sl Power / Condor
AC to DC Power Supply, 100 to 120V AC, 48V DC, 24W, 0.5A, Chassis
Mfr # HB48-0.5-A+G
Zoro # G205826457
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100 to 120V AC
- Output Voltage 48V DC
- Output Amps 0.5A
- Mounting Chassis
- Style Open Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sl Power / Condor
- MFR # HB48-0.5-A+G
- Zoro # G205826457
- Country of Origin Mexico
- Category Power Supplies
Dimensions
Height | 1.8 in |
Width | 4 in |
Depth | 4.88 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 100 to 120V AC |
Output Voltage | 48V DC |
Power Rating | 24W |
Output Amps | 0.5A |
Mounting | Chassis |
Style | Open Frame |
Hz | 47 to 63 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Conduit Clamp, 1-1/4 In EMT, Silver (SCH20)
- AMPHENOL ER 3C 312 PIN PLUG (MS3106A1610P)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NC/1NC, Red (9001KR8P1RH25)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Octal, 8 Pin, DPDT (750XBXRM4L-240A)
- MG ELECTRONICS Power Supply, 100 to 240V AC, 24V DC, 1A, Screw Mount (ST-241A)
- PULS DC Power Supply, 100/120V AC; 200/240V AC, 48/52V DC, 240W, 5.0A, DIN Rail (CS10.481)
- DINERGY DC Power Supply, 24V DC, 60W (MD60-24-1NB-P)
- SOLAHD DC Power Supply, 85/264V AC, 5V DC, 30W, 6A, DIN Rail (SCP30S5BDN)
- SCHNEIDER ELECTRIC DC Power Supply, 380/500V AC, 24V DC, 480W, 20A, DIN Rail (ABL8WPS24200)
- EATON Redundant DC Power Supply, 24/48V DC, 24V DC, 960W, 40A, DIN Rail (PSG960R24RM)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 30W, 1.5A, DIN Rail (S8FSG03024CD)
- Sl Power / Condor Power Supplies