Shop All Weather Station
Skyscan
Lightning Detector, 3 in. W, 1 lb.
Mfr # P5-3
Zoro # G3883769
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ranges 0 to 3 mi, 3 to 8 mi, 8 to 20 mi and 20 to 40 mi
- Alarms Audible and Visual
- Width 3 in
- Power Source (6) AA Batteries
- Depth 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skyscan
- MFR # P5-3
- Zoro # G3883769
- UPC # 047404050170
- Country of Origin United States
- Category Weather Station
Dimensions
Width | 3 in |
Depth | 1 in |
Height | 6 in |
Details
Item | Lightning Detector |
Ranges | 0 to 3 mi, 3 to 8 mi, 8 to 20 mi and 20 to 40 mi |
Alarms | Audible and Visual |
Power Source | (6) AA Batteries |
Weight | 1 lb |
Description
Lightning Detector, Ranges 0 to 3 mi, 3 to 8 mi, 8 to 20 mi and 20 to 40 mi, Audible and Visual Alarms, Height 6 in, Width 3 in, Depth 1 in, Weight 1 lb, Power Source (6) AA Batteries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCS Static Control Surfaces Test Kit (701)
- ECLIPSE ESD Wrist Strap, Adjustable, 6 ft L, Green (900-012)
- DWYER INSTRUMENTS Differential Pressure Switch 3-11 In (1950-10-2F)
- PIC GAUGES Vacuum Gauge, 1/8 in. NPT, 2 in. (201L-208A)
- SKYSCAN Lightning Detector, 10 in. W, 8 lb. (EWS Pro 2)
- SKYSCAN Lightning Detector, 3-13/32 in. W, 14 oz. (StormPro2)
- SKYSCAN Wall Mt, Use With Skyscan Weather Monitor (SKMB)
- ACURITE Weather Station, 0 to 99.99" Rain Fall (01080M)
- PCE INSTRUMENTS Digital Climate Meter Station, 32 to 122 °F (PCE-FWS 20N)
- SPER SCIENTIFIC Dial Barometer (736930)
- ACURITE Weather Station, 0 to 99.99" Rain Fall (01089MCB)
- Skyscan Weather Station