Shop All Weather Station
Skyscan
Lightning Detector, 16 in. W, 115V, 230V
Mfr # Field Pro2
Zoro # G3809368
Free Shipping & Returns
$4,450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ranges 0 to 40 mi
- Alarms Audible and Visual
- Depth 24 in
- Weight 25 lb
- Power Source 115V, 230V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skyscan
- MFR # Field Pro2
- Zoro # G3809368
- UPC # 648464123554
- Country of Origin United States
- Category Weather Station
Dimensions
Depth | 24 in |
Width | 16 in |
Height | 16 in |
Details
Item | Lightning Detector |
Ranges | 0 to 40 mi |
Alarms | Audible and Visual |
Weight | 25 lb |
Power Source | 115V, 230V |
Includes | Light Bank, (2) Horns, (2) Battery Backups |
Description
Lightning Detector, Ranges 0 to 40 mi, Audible and Visual Alarms, Height 16 in, Width 16 in, Depth 24 in, Weight 25 lb, Power Source 115V, 230V, Includes Light Bank, (2) Horns, (2) Battery Backups
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Standard Dry Gauge, 0 to 300 psi, 1/4 in Connection, 2 in Dial, +/- 3-2-3 % (GC240)
- BOURDON Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Silver (MEX3-D52.H17/0133)
- ZORO SELECT Analog Thermometer, -40 to 120 Degree F (49T437)
- CLORE AUTOMOTIVE $SOLAR BATTERY TESTER W/PRINTER (SOBA227)
- SKYSCAN Lightning Detector, 3-13/32 in. W, 14 oz. (StormPro2)
- SKYSCAN Lightning Detector, 3 in. W, 1 lb. (P5-3)
- SKYSCAN Wall Mt, Use With Skyscan Weather Monitor (SKMB)
- SKYSCAN Lightning Detector, 10 in. W, 8 lb. (EWS Pro 2)
- DAVIS INSTRUMENTS Davis Vantage Pro2 Wireless Weather Station w/WeatherLink Console & Standard Radiation Shield (6252)
- MARETRON Ultrasonic Wind & Weather Antenna (WSO200-01)
- ACURITE Weather Station, 0 to 99.99" Rain Fall (75077A3M)
- Skyscan Weather Station