Shop All Weather Station
Skyscan
Lightning Detector, 10 in. W, 8 lb.
Mfr # EWS Pro 2
Zoro # G3778559
product price: $1,056.99
/ea
Free Shipping & Returns
$1,056.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ranges 0 to 3 mi, 3 to 8 mi, 8 to 20 mi and 20 to 40 mi
- Alarms Audible and Visual
- Depth 5 in
- Height 9 in
- Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skyscan
- MFR # EWS Pro 2
- Zoro # G3778559
- UPC # 648464123455
- Country of Origin United States
- Category Weather Station
Dimensions
Depth | 5 in |
Height | 9 in |
Width | 10 in |
Details
Item | Lightning Detector |
Ranges | 0 to 3 mi, 3 to 8 mi, 8 to 20 mi and 20 to 40 mi |
Alarms | Audible and Visual |
Power Source | 12V Rechargeable Battery |
Includes | AC Adaptor |
Weight | 8 lb |
Green Environmental Attribute | Product is Rechargeable |
Description
Lightning Detector, Ranges 0 to 3 mi, 3 to 8 mi, 8 to 20 mi and 20 to 40 mi, Audible and Visual Alarms, Height 9 in, Width 10 in, Depth 5 in, Weight 8 lb, Power Source 12V Rechargeable Battery, Includes AC Adaptor
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAMEX Moisture Meter, Pin, 3/4inDepth (CMEX2)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 15 In to 0 to 15 In H2O (2330)
- AMPROBE Temp/Humdty Mtr, 0 to 100 per Rel Hum Rng (THWD-5)
- SPAN Pressure Gauge, 0 to 11 Bar, 1/4 in MNPT, Plastic, Black (LFS-210-11 BAR-G)
- SKYSCAN Wall Mt, Use With Skyscan Weather Monitor (SKMB)
- SKYSCAN Lightning Detector, 3-13/32 in. W, 14 oz. (StormPro2)
- SKYSCAN Lightning Detector, 3 in. W, 1 lb. (P5-3)
- ABACUS Indoor/Outdoor Weather Station (AB45408)
- ACURITE Weather Station, 0 to 99.99" Rain Fall (01089MCB)
- LA CROSSE TECHNOLOGY Wireless Color Forecast Station (308-1425B-INT)
- KESTREL Weather Meter RH Calibration Kit (0802)
- Skyscan Weather Station