Shop All Lab Equipment Parts
Skyscan
Heat Stress Monitor, -4 deg. to 158 deg.F
Mfr # SKHM2
Zoro # G7388544
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Accuracy (C) +/-0.2 Degrees
- Temp. Range (C) -20 Degrees to 70 Degrees
- Battery Type CR2032
- Relative Humidity Range 20% to 80%
- Temp. Accuracy (F) +/-0.2 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skyscan
- MFR # SKHM2
- Zoro # G7388544
- UPC # 047404051153
- Country of Origin China
- Category Lab Equipment Parts
Dimensions
Manufacturers Warranty Length | 1 yr |
Depth | 1 in |
Width | 2 1/2 in |
Height | 4 1/2 in |
Details
Temp. Accuracy (C) | +/-0.2 Degrees |
Temp. Range (C) | -20 Degrees to 70 Degrees |
Battery Type | CR2032 |
Relative Humidity Range | 20% to 80% |
Temp. Accuracy (F) | +/-0.2 Degrees |
Display | LCD |
Includes | (2) Batteries, Carabineer |
Item | Heat Stress Monitor |
Humidity Accuracy | +/-0.5% |
Temp. Range (F) | -4 Degrees to 158 Degrees |
Weight | 2.5 oz |
Power Source | (2) Lithium 3V Batteries |
Alarms | Audible and Visual |
Description
Heat Stress Monitor, Audible and Visual Alarms, Height 4 1/2 in, Width 2 1/2 in, Depth 1 in, Weight 2.5 oz, Power Source (2) Lithium 3V Batteries, Includes (2) Batteries, Carabineer
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Traceable Lollipop Wtr-Resistant Thermom (90205-05)
- NATIONAL PRESTO Cup Concntrtr Micro Bg8 (09964)
- OAKTON pH Electrode, 4.3mm L (WD-35805-05)
- ALLEGRO INDUSTRIES Plastic Blower, 12" (9546)
- UNITED SCIENTIFIC Winterization Labware Kit, 10000 mL (WNTK10)
- GLOBAL INDUSTRIAL Splash Guard, Medium, 4-1/2W x 21-1/4D x 18H, Clear (732136)
- UNITED SCIENTIFIC Short Path Distillation Kit (SPDK01)
- MCQUAY/DAIKIN Linkage Kit For Damper, Mq300051282 (300051282)
- VIEWTAINER 2 in. W X 4 in. H Slit Top Container Plastic Red (CC24)
- LABCONCO Kjeldahl Digestion Apparatus, 2-places, (2128401)
- BIO PLAS Bio Plas 4150 1.5 ml Microcentrifuge Tube - 1000 pk - Natural (4150)
- Skyscan Lab Equipment Parts