Shop All Test Instrument Carrying Cases
Skyscan
Carrying Case, Black
Mfr # SKLC
Zoro # G4123271
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With Skyscan Lightning Detector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skyscan
- MFR # SKLC
- Zoro # G4123271
- UPC # 648464123462
- Country of Origin China
- Category Test Instrument Carrying Cases
Details
Item | Carrying Case |
Color | Black |
For Use With | Skyscan Lightning Detector |
Description
Carrying Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 6000Psi/Kpa (PFQ814)
- MERCOID Submersible Level Transmitter, To 20 PSI (PBLT2-20-60)
- CTA MANUFACTURING H.D. Computer-Safe Probe (3031)
- AMPROBE Clamp Meter, Dual LCD, 600 A, 1.1 in (28 mm) Jaw Capacity, Cat III 600V Safety Rating (ACD-14-PRO)
- ZORO SELECT Carrying Case, Soft, Vinyl, 2.0x4.0x10.0In (4WPH6)
- REED INSTRUMENTS Soft Carrying Case (R9950)
- REED INSTRUMENTS Soft Carrying Case, 8 x 2.8 x 1.7" (CA-52A)
- YSI Handheld Meter, 0.0 to 70.0 ppt (EC300A)
- FLUKE Soft Carrying Case, Vinyl, Yellow (C195)
- FLUKE Soft Carrying Case, Polyester, BLK/YEL, Bag 14" x 8" x 9.5" (C345)
- FLUKE Hard Carrying Case, 11 In. D, 5 In H, Black (Fluke-CXT80)
- Skyscan Test Instrument Carrying Cases