Shop All Wall Switches
Skylark
Control Fan/Lgt/Dmr 35 W
Mfr # S2-LFSQH-WH
Zoro # G3888618
product price: $38.85
/ea
$38.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Additional Information Clamshell, Power failure memory, Superior RFI suppression, Single pole 3-speed fan control, Full-range light dimmer
- Maximum Frequency 60 Hz
- Product Color White
- Product Type Hard Wire Dimmer
- Controllable Function Light Control, Fan Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skylark
- MFR # S2-LFSQH-WH
- Zoro # G3888618
- UPC # 27557684385
- Country of Origin United States
- Category Wall Switches
Details
Additional Information | Clamshell, Power failure memory, Superior RFI suppression, Single pole 3-speed fan control, Full-range light dimmer |
Maximum Frequency | 60 Hz |
Product Color | White |
Product Type | Hard Wire Dimmer |
Controllable Function | Light Control, Fan Control |
Power Rating | 300 W |
Form Factor | Wall Mount |
Dimmer Type | Slider |
Current Rating | 1.50 A |
Input voltage | 110 V AC |
Product Name | Skylark S2-LFSQ Dual Slide-to-Off Dimmer |
Description
Conveniently control your ceiling fan and light fixture with the Skylark dual slide-to-off fan control and dimmer. Featuring easy-to-use sliders you can increase or decrease your fan speed and brighten or dim the lights to your preferred settings. The Skylark dual slide-to-off fan control features 3 quiet fan speeds and full range dimming to provide increased comfort. Installs quickly and easily for enhanced flexibility and fits in decorator openings. Coordinating Claro wall plates and accessories sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Cover, 1 Gang, 4-1/2 in H, 2-3/4 in W, NEMA 3R, Steel, Gray (5173-0)
- SQUARE D Buck Boost Transformer, 1.5 kVA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (1.5S46F)
- BURNDY Split-Bolt Connector, 10 str to 8 str (KS15)
- SOUTHWIRE Bare Copper Grounding Wire, 4 AWG, 200 ft, None Insulation (10644302)
- SKYLARK CONTROL FAN SLIDE 3SPD (SFSQ-FH-WH)
- HUBBELL WIRING DEVICE-KELLEMS Snapconnect, Circuit Tester, w/GFCI (SNAPCTG)
- AMERICAN IMAGINATIONS 5.25 in. x 7.25 in. Electrical Switch in White 15 AMP (AI-35001)
- AMERTAC Plug In Light Control (CL11LC)
- LEVITON Switch Ltd 1P 20A Clear (01221-0LC)
- LEVITON Leviton Mfg Switch Insert For Toggle Wh 002-80700-00W (4590386)
- ZORO SELECT Wall Switch, 15A, White, 3-Way Type, Rocker (9803W)
- Skylark Wall Switches